Beli reducer gearbox di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- NORD Speed Reducer (Gearbox Reducer)Deskripsi:These speed reducers accept direct mounting of a C-face motor. They feature hollow input and output shafts.atribut:
- UNSPSC: 26111503
- Bearing Type: Ball
- Gear Type: Worm
- Housing Material: Aluminium
- Housing Material Finish: Tural
- Input Connection Type: Right Angle
- Lubrication: Food Grade Synthetic
- Maximum Input Speed (rpm): 1750
- Motor Frame Designation: 56C
- Mounting Orientation: Any Angle
- Number of Stages: 1
- Output Shaft Type: Hollow
- Rotation: CW/CCW
- Seal Type: Double Lip
- Standards: IEC; NEMA
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)atribut:
- Ratio: 1:10-1:100
- Input Speed (rpm): 1400.0
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)atribut:
- Input Speed (rpm): 1400.0
- TRANZGEAR WPO Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- NORD AC Gearmotor (Motor Listrik)atribut:
- UNSPSC: 20101617
- Application: Power Transmission
- Bearing Type: Ball
- Brake Type: None
- Frequency (Hz): 60
- Maximum Ambient Temperature (°F): 104
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal
- Mounting Orientation: Horizontal
- Number of Output Shafts: 1
- Operating Voltage (V): 230/460 AC
- Phase: Three
- Rotation: CW/CCW
- Standards: CE Certified; CSA Certified; UL Recognized
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- TRANZGEAR WPS Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Elektrim Cantoni Electric Motor Flange Mounted B5 1500RPM (Dinamo Motor Listrik)Deskripsi:IE1 Efficiency, S1, 3 Phase, Class F Insulation, IP55 Protection, 50/60HZatribut:
- Degree of Protection: IP55
- Mounting: Flange Mounted (B5)
- Number of Phase: 3
- Number of Pole: 4
- Speed (rpm): 1500
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
- Morris Speed Reducer NMRV (Gearbox Cacing Reducer)Deskripsi:1. Transferring and changing the power or power of a rotating motor. Specifically, it is used rotate the engine spindle, as well as perform feeding movements2. Adjusting the movement speed and torque, as well as turning around so that it can move forward and backward3. Reducing / reducing the rotational speed to get a larger load4. Change the torsional moment to be transmitted to the machine spindle5. Provide gear ratio according to machine load6. Produces engine speed without slipping
- Revco Worm Gear WPA Type 175atribut:
- Dimension A (mm): 550
- Dimension AB (mm): 325
- Dimension B (mm): 407
- Dimension BB (mm): 262
- Dimension CC (mm): 175
- Dimension E (mm): 250
- Dimension F (mm): 350
- Dimension G (mm): 40
- Dimension H (mm): 565
- Dimension HL (mm): 160
- Dimension I (mm): 4.5
- Dimension LL (mm): 335
- Dimension M (mm): 310
- Dimension N (mm): 430
- Dimension Z (mm): 20
- Input Shaft (TxV) (mm): 12x4.5
- Input Shaft HS (mm): 85
- Input Shaft U (mm): 45
- Output Shaft LS (mm): 110
- Output Shaft S (mm): 65
- Output Shaft WxY (mm): 18x6
- Size: 175
Daftar Harga reducer gearbox Terbaru October 2026
| TRANZGEAR WPA Series Gearbox Worm Reducer | Rp749.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer) | Rp729.900 |
| NORD Speed Reducer (Gearbox Reducer) | Rp12.999.900 |
| TRANZGEAR WPX Series Gearbox Worm Reducer | Rp789.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing) | Rp1.799.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing) | Rp859.900 |
| TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
| TRANZGEAR WPO Series Gearbox Worm Reducer | Rp789.900 |
| Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik) | Rp839.900 |
| ALDO WPA Speed Reducer | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Gear%20Reducer)/0eP104857014-2.jpg)
/c7P109570439-1.jpg)

%20(Gearbox%20Cacing)/r9P104856981-1.jpg)
%20(Gearbox%20Cacing)/05P104857005-1.jpg)


/P102120149-1.jpg)

%20(Gearbox%20Cacing)/riP104856990-1.jpg)
/bfP109570411-1.jpg)
/j9P105378693-1.jpg)
/P102120125-1.jpg)


/poP111987924-1.jpg)

/ljP115992775-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)